Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # H366R

  • Zoro # G3111114

CAD Available

product price: $7,848.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

CAD Drawing
Protection Method
Fusible
Contact Form
3PST
Current Rating
600 A
Phase
Three
For Fuse Class
Class R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H366R
Zoro #
G3111114
UPC #
785901452010
Country of Origin
Mexico

Dimensions

Height
50.3 in
Depth
10.1 in
Width
27.9 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
600 A
Phase
Three
For Fuse Class
Class R
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
400 hp @ 600V AC
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
IP Rating
14
Duty
Heavy
Number of Wires
3
Fuse Kit (Class R)
Mfr. No. HRK4060
Number of Poles
3
For Use With
Class R Fuse
Material of Construction
Galvannealed Steel
Metallic / Non-Metallic
Metallic
Fusible / Nonfusible
Fusible
Amps AC
600 A
Gauge/Conductor
3/0 AWG to 500 kcmil
Weight
88.5 kg
Mounting
Surface
Electrical Connection
Lugs
Features
Mercury Free, PVC Free
Neutral Assembly Included
No
Compatible with Manufacturer Model Number
HRK4060
NEMA Enclosure Rating
3R
Mounting Style
Surface Mount
Horsepower @ 600V AC
500 hp
Horsepower @ 480V AC
400 hp
Compatible Manufacturer Part Number
HRK4060
Compatible Manufacturer Model Number
HRK4060
For Use With Mfr. Model Number
HRK4060
Compatible with Manufacturer Model No.
HRK4060
Compatible with Mfr. Model No.
HRK4060
For Use with Mfr Model Number
HRK4060
Compatible Pump Manufacturer Part Number
HRK4060
Compatible Mfr. Model Number
HRK4060
CAD Available
Yes

Description

Safety Switch, Compatible with Manufacturer Model Number HRK4060, Contact Form 3PST, Current Rating 600 A, Depth 10 1/8 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. HRK4060, Height 50 1/4 in, Horsepower @ 480V AC 400 hp, Horsepower @ 600V AC 500 hp, Housing Material Steel, IP Rating IP14, Mounting Style Surface Mount, NEMA Enclosure Rating 3R, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.