This item is Discontinued.

Square D Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 12 H363AWKEI

Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 12 (Discontinued)

  • Mfr # H363AWKEI
  • Zoro # G6468917
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H363AWKEI
Zoro #
G6468917
UPC #
785901753865
Country of Origin
United States

Dimensions

Width
10.7 in
Height
23.2 in
Depth
7.1 in
Enclosure Depth
6 - 12 inches
Enclosure Width
10 to 19 3/4 inches
Enclosure Height
20 to 29 3/4 inches

Details

Item
Safety Switch
Protection Method
Fusible
Duty
Heavy
Voltage
600V AC
Phase
3
HP
60 hp @ 600V AC
NEMA Enclosure Type
12
IP Rating
52
Number of Wires
3
Number of Poles
3
Contact Form
3PST
Amps AC
100 A
Metallic / Non-Metallic
Metallic
Material of Construction
Steel
Standards
UL listed
Fusible / Nonfusible
Fusible
For Use With
Class H, J, R, T Fuse
Fuse Kit (Class R)
Mfr. No. RFK10
Includes
Mechanically Interlocked Switch
Neutral Assembly Included
No
UL 98 Certification
Yes
Horsepower @ 600V AC
100 hp
Current Rating
100 A
Horsepower @ 480V AC
60 hp
Current Type
AC
Compatible with Manufacturer Model Number
RFK10
Extra Features
Mechanically Interlocked Switch
Includes Electrically Interlocked Switch
Yes
Enclosure Material
Galvanized Steel
Environment
Indoor/Outdoor
Housing Material
Steel
UL Fuse Class
H, J, R, T
NEMA Enclosure Rating
12, 3R
For Fuse Class
Class H, Class J, Class R, Class T
Mounting Style
Surface Mount
Compatible with Manufacturer Part Number
RFK10
Compatible Manufacturer Part Number
RFK10
Compatible with Manufacturer Model Number [NEW]
RFK10
Compatible Manufacturer Model Number
RFK10
For Use with Mfr. Model Number
RFK10
For Use With Mfr. Model Number
RFK10

Description

Safety Switch, Compatible with Manufacturer Model Number RFK10, Contact Form 3PST, Current Rating 100 A, Depth 7 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Class H, Class J, Class R, Class T, Fuse Kit (Class R) Mfr. No. RFK10, Height 20 1/2 in, Horsepower @ 480V AC 60 hp, Horsepower @ 600V AC 100 hp, Housing Material Steel, Includes Mechanically Interlocked Switch, IP Rating IP52, Mounting Style Surface Mount, NEMA Enclosure Rating 12, 3R, Neutral Assembly Included No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.