This item is Discontinued.

Square D Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 12 H364AWKEI

Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 12 (Discontinued)

  • Mfr # H364AWKEI
  • Zoro # G6506981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H364AWKEI
Zoro #
G6506981
UPC #
785901753964
Country of Origin
United States

Dimensions

Width
20.2 in
Height
29.5 in
Depth
10.7 in
Enclosure Depth
6 - 12 inches
Enclosure Width
10 to 19 3/4 inches
Enclosure Height
20 to 29 3/4 inches

Details

Item
Safety Switch
Protection Method
Fusible
Duty
Heavy
Voltage
600V AC
Phase
3
HP
125 hp @ 600V AC
NEMA Enclosure Type
12
IP Rating
52
Number of Wires
3
Number of Poles
3
Contact Form
3PST
Amps AC
200 A
Metallic / Non-Metallic
Metallic
Material of Construction
Steel
Fuse Kit (Class R)
Mfr. No. HRK1020
Standards
UL listed
For Use With
Class H, J, R, T Fuse
Fusible / Nonfusible
Fusible
Includes
Mechanically Interlocked Switch
Neutral Assembly Included
No
Enclosure Type
Enclosed
Extra Features
Mechanically Interlocked Switch
Current Rating
200 A
Horsepower @ 480V AC
50 hp
NEMA Enclosure Rating
12, 3R
For Fuse Class
Class H, Class J, Class R, Class T
Mounting Style
Surface Mount
Environment
Indoor/Outdoor
Compatible with Manufacturer Model Number
HRK1020
Current Type
AC
Enclosure Material
Galvanized Steel
UL Fuse Class
H, J, R, T
Housing Material
Steel
Includes Electrically Interlocked Switch
Yes
Horsepower @ 600V AC
60 hp
UL 98 Certification
Yes
Compatible Manufacturer Part Number
HRK1020
Compatible with Manufacturer Part Number
HRK1020
Compatible with Manufacturer Model Number [NEW]
HRK1020
Compatible Manufacturer Model Number
HRK1020
For Use with Mfr. Model Number
HRK1020
For Use With Mfr. Model Number
HRK1020

Description

Safety Switch, Compatible with Manufacturer Model Number HRK1020, Contact Form 3PST, Current Rating 200 A, Depth 8 3/4 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Class H, Class J, Class R, Class T, Fuse Kit (Class R) Mfr. No. HRK1020, Height 29 in, Horsepower @ 480V AC 50 hp, Horsepower @ 600V AC 60 hp, Housing Material Steel, Includes Mechanically Interlocked Switch, IP Rating IP52, Mounting Style Surface Mount, NEMA Enclosure Rating 12, 3R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.