This item is Discontinued.

Square D Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 4, 4X, 5 H364DSEI

Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 4, 4X, 5 (Discontinued)

  • Mfr # H364DSEI
  • Zoro # G6437654
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H364DSEI
Zoro #
G6437654
UPC #
785901240327
Country of Origin
United States

Dimensions

Height
29.5 in
Width
20.2 in
Depth
10.7 in
Enclosure Depth
6 - 12 inches
Enclosure Width
10 to 19 3/4 inches
Enclosure Height
20 to 29 3/4 inches

Details

Item
Safety Switch
Protection Method
Fusible
Duty
Heavy
Voltage
600V AC
Phase
3
HP
125 hp @ 600V AC
NEMA Enclosure Type
4, 4X, 5
IP Rating
Not Rated
Number of Wires
3
Number of Poles
3
Contact Form
3PST
Amps AC
200 A
Metallic / Non-Metallic
Metallic
Material of Construction
304 Stainless Steel
Standards
UL listed
Fuse Kit (Class R)
Mfr. No. HRK1020
Fusible / Nonfusible
Fusible
For Use With
Class H, J, R, T Fuse
Includes
Mechanically Interlocked Switch
Neutral Assembly Included
No
NEMA Enclosure Rating
4, 4X, 5
Compatible with Manufacturer Model Number
HRK1020
Current Rating
200 A
Housing Material
304 Stainless Steel
Current Type
AC
Extra Features
Mechanically Interlocked Switch
Includes Electrically Interlocked Switch
Yes
Horsepower @ 600V AC
60 hp
Environment
Indoor/Outdoor
Horsepower @ 480V AC
50 hp
UL 98 Certification
Yes
UL Fuse Class
H, J, R, T
Mounting Style
Surface Mount
Enclosure Material
304 Stainless Steel
For Fuse Class
Class H, Class J, Class R, Class T

Description

Safety Switch, Compatible with Manufacturer Model Number HRK1020, Contact Form 3PST, Current Rating 200 A, Depth 9 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Class H, Class J, Class R, Class T, Fuse Kit (Class R) Mfr. No. HRK1020, Height 29 in, Horsepower @ 480V AC 50 hp, Horsepower @ 600V AC 60 hp, Housing Material 304 Stainless Steel, Includes Mechanically Interlocked Switch, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 4, 4X, 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.