This item is Discontinued.

Square D Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 1 H361WA

Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 1 (Discontinued)

  • Mfr # H361WA
  • Zoro # G6909393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H361WA
Zoro #
G6909393
UPC #
785901752875
Country of Origin
United States

Dimensions

Width
10.5 in
Height
18.2 in
Depth
6.8 in

Details

Item
Safety Switch
Protection Method
Fusible
Duty
Heavy
Voltage
600V AC
Phase
3
HP
5 hp @ 600V AC
NEMA Enclosure Type
1
IP Rating
20
Number of Wires
3
Number of Poles
3
Contact Form
3PST
Amps AC
30 A
Metallic / Non-Metallic
Metallic
Material of Construction
Sheet Steel
Fusible / Nonfusible
Fusible
For Use With
Class H, J, R, T Fuse
Standards
UL listed
Fuse Kit (Class R)
Mfr. No. RFK03H
Fuse Type
Class H, K, R or J
Enclosure Type
Enclosed
Weight
15 kg
Electrical Connection
Receptacle
Gauge/Conductor
12 to 2 AWG (Aluminum), 14 to 2 AWG (Copper)
Mounting
Surface
Features
Appleton Powertite(R) Compatible Receptacle
Horsepower @ 480V AC
15 hp
Compatible with Manufacturer Model Number
RFK03H
Current Rating
30 A
Housing Material
Steel
Environment
Indoor
For Fuse Class
Class H, Class J, Class K, Class R
Includes Interlocked Receptacle
Yes
NEMA Enclosure Rating
1
Horsepower @ 600V AC
20 hp
Mounting Style
Surface Mount
Compatible Manufacturer Part Number
RFK03H
Compatible with Mfr. Model No.
RFK03H
For Use with Mfr Model Number
RFK03H

Description

Safety Switch, Compatible with Manufacturer Model Number RFK03H, Contact Form 3PST, Current Rating 30 A, Depth 6 3/4 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, Features Appleton Powertite(R) Compatible Receptacle, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. RFK03H, Height 18 1/4 in, Horsepower @ 480V AC 15 hp, Horsepower @ 600V AC 20 hp, Housing Material Steel, Includes Interlocked Receptacle Yes, IP Rating IP20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.