This item is Discontinued.

Square D Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 12 H361AWKEI

Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 12 (Discontinued)

  • Mfr # H361AWKEI
  • Zoro # G6863665
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H361AWKEI
Zoro #
G6863665
UPC #
785901283959
Country of Origin
United States

Dimensions

Height
17.4 in
Width
7.6 in
Depth
5.3 in
Enclosure Depth
Less than 6 inches
Enclosure Height
10 to 19 3/4 inches
Enclosure Width
0 to 9 3/4 inches

Details

Item
Safety Switch
Protection Method
Fusible
Duty
Heavy
Voltage
600V AC
Phase
3
HP
5 hp @ 600V AC
NEMA Enclosure Type
12
IP Rating
52
Number of Wires
3
Number of Poles
3
Contact Form
3PST
Amps AC
30 A
Metallic / Non-Metallic
Metallic
Material of Construction
Steel
Fusible / Nonfusible
Fusible
For Use With
Class H, J, R, T Fuse
Fuse Kit (Class R)
Mfr. No. RFK03H
Standards
UL listed
Includes
Mechanically Interlocked Switch
Features
Mercury Free, PVC Free
Gauge/Conductor
12 to 6 AWG (Aluminum), 14 to 6 AWG (Copper)
Neutral Assembly Included
No
Weight
5 kg
Mounting
Surface
Enclosure Material
Galvanized Steel
Current Rating
30 A
Environment
Indoor/Outdoor
NEMA Enclosure Rating
12, 3R
Horsepower @ 240V AC
20 hp
UL Fuse Class
H, J, R, T
Extra Features
Mechanically Interlocked Switch
Horsepower @ 600V AC
20 hp
UL 98 Certification
Yes
Compatible with Manufacturer Model Number
RFK03H
Housing Material
Steel
Current Type
AC
Includes Electrically Interlocked Switch
Yes
Mounting Style
Surface Mount
Horsepower @ 480V AC
15 hp
For Fuse Class
Class H, Class J, Class R, Class T

Description

Safety Switch, Compatible with Manufacturer Model Number RFK03H, Contact Form 3PST, Current Rating 30 A, Depth 5 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Class H, Class J, Class R, Class T, Fuse Kit (Class R) Mfr. No. RFK03H, Height 14 1/2 in, Horsepower @ 240V AC 20 hp, Horsepower @ 480V AC 15 hp, Horsepower @ 600V AC 20 hp, Housing Material Steel, Includes Mechanically Interlocked Switch, IP Rating IP52, Mounting Style Surface Mount, NEMA Enclosure Rating 12, 3R

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.