This item is Discontinued.

Square D Fusible Single Throw Safety Switch, Heavy Duty, 240V AC/250V DC, 2PST, 200 A, NEMA 12 H224A

Fusible Single Throw Safety Switch, Heavy Duty, 240V AC/250V DC, 2PST, 200 A, NEMA 12 (Discontinued)

  • Mfr # H224A
  • Zoro # G6390221
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H224A
Zoro #
G6390221
UPC #
785901477945
Country of Origin
United States

Dimensions

Depth
8.8 in
Width
18.6 in
Height
29.0 in
Enclosure Depth
6 - 12 inches
Enclosure Width
10 to 19 3/4 inches
Enclosure H x W
29 in x 17 1/4 in
Enclosure Height
20 to 29 3/4 inches

Details

Item
Single Throw Safety Switch
Protection Method
Fusible
Duty
Heavy
Voltage
240V AC/250V DC
Phase
1
HP
25 hp @ 240V AC, 25 hp @ 250V DC
NEMA Enclosure Type
12
IP Rating
52
Number of Wires
2
Number of Poles
2
Contact Form
2PST
Amps AC
200 A
Metallic / Non-Metallic
Metallic
Material of Construction
Steel
For Use With
Class R Fuse
Fuse Kit (Class R)
Mfr. No. HRK1020
Fusible / Nonfusible
Fusible
Standards
UL listed
Neutral Assembly Included
No
Current Rating
200 A
UL Fuse Class
H, J, K, R
Horsepower @ 480V AC
20 hp
Horsepower @ 600V AC
30 hp
For Fuse Class
Class H, Class J, Class K, Class R
Horsepower @ 240V AC
60 hp
Environment
Indoor
Housing Material
Steel
Enclosure Material
Galvanized Steel
Compatible with Manufacturer Model Number
HRK1020
NEMA Enclosure Rating
12K
UL 98 Certification
Yes
Mounting Style
Surface Mount
Current Type
AC
Number of Poles & Wires
2 Pole / 2 Wire
Compatible Manufacturer Part Number
HRK1020
Compatible with Manufacturer Part Number
HRK1020
Compatible with Manufacturer Model Number [NEW]
HRK1020
Compatible Manufacturer Model Number
HRK1020
For Use with Mfr. Model Number
HRK1020
For Use With Mfr. Model Number
HRK1020

Description

Safety Switch, Compatible with Manufacturer Model Number HRK1020, Contact Form DPST, Current Rating 200 A, Depth 8 3/4 in, Duty Heavy Duty, Environment Indoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. HRK1020, Height 29 in, Horsepower @ 240V AC 60 hp, Horsepower @ 480V AC 20 hp, Horsepower @ 600V AC 30 hp, Housing Material Steel, IP Rating IP52, Mounting Style Surface Mount, NEMA Enclosure Rating 12K, Neutral Assembly Included No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.