This item is Discontinued.

Square D Fusible Single Throw Safety Switch, Heavy Duty, 600V AC/DC, 2PST H266DS

Fusible Single Throw Safety Switch, Heavy Duty, 600V AC/DC, 2PST (Discontinued)

  • Mfr # H266DS
  • Zoro # G9822687
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H266DS
Zoro #
G9822687
UPC #
785901259428
Country of Origin
Mexico

Dimensions

Height
50 in
Depth
12.1 in
Width
26 in

Details

Item
Single Throw Safety Switch
Protection Method
Fusible
Duty
Heavy
Voltage
600V AC/DC
Phase
1
HP
75 hp @ 600V AC
NEMA Enclosure Type
4, 4X, 5
IP Rating
Not Rated
Number of Wires
2
Number of Poles
2
Contact Form
2PST
Amps AC
600 A
Metallic / Non-Metallic
Metallic
Material of Construction
Stainless Steel
Fusible / Nonfusible
Fusible
Standards
UL listed
For Use With
Class H, R Fuse
Fuse Kit (Class R)
Mfr. No. HRK4060
Housing Material
Stainless Steel
For Fuse Class
Class H, Class R
Current Rating
600 A
NEMA Enclosure Rating
4, 4X, 5

Description

Safety Switch, Contact Form DPST, Current Rating 600 A, Depth 12 in, Duty Heavy Duty, For Fuse Class Class H, Class R, Fuse Kit (Class R) Mfr. No. HRK4060, Height 50 in, Housing Material Stainless Steel, IP Rating Not Rated, NEMA Enclosure Rating 4, 4X, 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.