Zoro Homepage

Fusible Switch, 600V AC/250V DC, 600A, 3 Poles

  • Mfr # QMB366W

  • Zoro # G7181106


product price: $6,637.99
/ea
Free Shipping & Returns

Key Features

For Use With
QMB fusible panelboards
Voltage
600V AC/250V DC
Amps
600A
Number of Poles
3
Number of Terminals
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMB366W
Zoro #
G7181106
UPC #
785901766995
Country of Origin
United States

Dimensions

Height
381 mm

Details

Item
Fusible Switch
For Use With
QMB fusible panelboards
Voltage
600V AC/250V DC
Amps
600A
Number of Poles
3
Number of Terminals
1
Standards
NEMA KS1, UL || CSA
Features
Mercury Free

Description

Fusible Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.