This item is Discontinued.

Square D General Purpose Relay, 110V DC Coil Volts, 11 Pin, 3PDT 8501KPDR13V60

General Purpose Relay, 110V DC Coil Volts, 11 Pin, 3PDT (Discontinued)

  • Mfr # 8501KPDR13V60
  • Zoro # G5526273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8501KPDR13V60
Zoro #
G5526273
UPC #
785901997269
Country of Origin
China

Dimensions

Body Height - Relay
2.66 in
Body Width - Relay
1.4 in
Body Depth - Relay
1.4 in
Overall Height - Relay
2.66 in
Body Width
1.4 in
Body Depth
2.1 in
Body Height
2.66 in
Overall Depth
2.7 in

Details

Item
General Purpose Relay
Coil Volts
110V DC
AC Contact Rating - Relay
10A @ 300V
DC Contact Rating - Relay
5A @ 30V
Number of Pins - Relay
11
Contact Form - Relay
3PDT
Mounting - Relay
Plug In
Power Consumption - Relay
3 VA
Contact Material
Silver Alloy
Standards
CE Certified, CSA Certified, UL Listed
Electrical Connection
11-Pin Terminal
Contact Form
3PDT
HP @ 120V
5/16 hp
Status Indicator
Mechanical Flag
Response Time
20 msec
HP @ 240V
Not Rated
Socket Code
B
Environmental Protection
Enclosed
Horsepower @ 240V AC
Not Rated
Relay Mounting Style
Socket
Current Rating
10 A
Maximum Operating Temperature
131 Degrees F
Push-To-Test Button
No Test Button
Socket Code Configurator
Socket / Octal / 11
Base Shape
Octal
Number of Pins
11
Coil Voltage Type
DC
Electrical Connection Type
Pin
Coil Voltage
110V DC
Compatible with Manufacturer Model Number
8501NR61, 8501NR62
Pin Shape
Round
Push-To-Test Method
No Button
Contact Rating (DC)
5 A @ 30V
Motor Rated
Yes
Mounting Style
Socket
Power Consumption
3 VA
Sealing
Enclosed
Horsepower @ 120V AC
1/3 hp
Minimum Operating Temperature
-40 Degrees F
Contact Rating (AC)
10 A @ 300V
Maximum Switching Voltage
300V AC, 30V DC
Compatible with Manufacturer Model Number [NEW]
8501NR61, 8501NR62
Compatible Manufacturer Part Number
8501NR61, 8501NR62
Compatible with Manufacturer Part Number
8501NR61, 8501NR62
Compatible Manufacturer Model Number
8501NR61, 8501NR62
For Use with Mfr. Model Number
8501NR61, 8501NR62
For Use With Mfr. Model Number
8501NR61, 8501NR62
Item - Relay
General Purpose Relay
Push To Test
No

Description

General Purpose Relay, Base Shape Octal, Coil Voltage 110V DC, Contact Form 3PDT, Current Rating 10 A, Electrical Connection 11-Pin Terminal, Flat Pin Width Not Applicable, Number of Pins 11, Pin Shape Round, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 10 A @ 300V, Contact Rating (DC) 5 A @ 30V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC Not Rated, Mounting Style Socket, Push-To-Test Method No Button, Body Depth 2.1 in, Body Height 2.66 in, Body Width 1.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.