CAD Drawings

Download CAD Files

Socket, General Purpose Relay, Octal, 10 A, 8 Pins, Pin

  • Mfr # 8501KPR12P14V20

  • Zoro # G3507682

CAD Available

product price:  $64.29
/ea

Key Features

CAD Drawing
Mounting Style
Socket
Electrical Connection
Pin
Base Shape
Octal
Number of Pins
8
Coil Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8501KPR12P14V20
Zoro #
G3507682
UPC #
785901153726
Country of Origin
China

Dimensions

Overall Height - Relay
2.6 in
Overall Depth
2.7 in
Body Width
1.4 in
Body Height
1.4 in
Body Depth
2.1 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Pin
Base Shape
Octal
Number of Pins
8
Coil Voltage
120V AC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 277V
Contact Rating (DC)
10 A @ 28V
Socket
Mfr. No. 8501NR51 or 8501NR52
Standards
CE Certified, CSA Certified, UL Listed
HP @ 240V
1/2 hp
HP @ 120V
1/3 hp
Socket Code
A
Status Indicator
LED Indicator, Mechanical Flag
Power Consumption - Relay
3 VA
Contact Material
Silver Alloy
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Features
Indicator Light Relay Energised LED
Horsepower @ 120V AC
1/3 hp
Motor Rated
Yes
Series
Square D 8501K Series
Sealing
Enclosed
Horsepower @ 240V AC
1/2 hp
Compatible with Manufacturer Model Number
8501NR51, 8501NR52
Push-To-Test Method
No Button
Maximum Switching Voltage
300V AC, 30V DC
Maximum Operating Temperature
131 Degrees F
Pin Shape
Round
Response Time
20 msec
Power Consumption
3 VA
Minimum Operating Temperature
-40 Degrees F
Compatible Manufacturer Part Number
8501NR51, 8501NR52
Compatible Manufacturer Model Number
8501NR51, 8501NR52
Operating Time
20 ms - pick-up || 20 ms - drop-out
Switching Voltage
300 V AC; 30 V DC
CAD Available
Yes

Description

General Purpose Relay, Base Shape Octal, Coil Voltage 120V AC, Contact Form DPDT, Current Rating 10 A, Electrical Connection 8-Pin Terminal, Flat Pin Width Not Applicable, Number of Pins 8, Pin Shape Round, Sealing Enclosed, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Socket, Push-To-Test Method No Button, Body Depth 2.1 in, Body Height 1.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.