Zoro Homepage

Socket, General Purpose Relay, Square, 6 A, 14 Pins, Quick Connect

  • Mfr # 8501RS14V20

  • Zoro # G2861923


product price: $38.65
/ea

Key Features

Mounting Style
Socket
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
14
Coil Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501RS14V20
Zoro #
G2861923
UPC #
785901559290
Country of Origin
China

Dimensions

Overall Height - Relay
1.65 in
Flat Pin Width
0.09 in
Body Depth
1.62 in
Overall Depth
1.63 in
Body Width
1.44 in
Body Height
2.07 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
14
Coil Voltage
120V AC
Current Rating
6 A
Contact Form
4PDT
Contact Rating (AC)
5 A @ 240V
Contact Rating (DC)
5 A @ 28V
Power Consumption - Relay
1.2 VA
Socket Code
G
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Status Indicator
Mechanical Flag
HP @ 240V
Not Rated
Features
AC or DC operation, Complete socket line, Horsepower rated, Manual operator/pilot light options
HP @ 120V
Not Rated
Socket
Mfr. No. 8501NR45
Standards
CE Certified, CSA Certified, UL Listed
Contact Material
Silver Alloy
Sealing
Enclosed
Horsepower @ 240V AC
Not Rated
Compatible with Manufacturer Model Number
8501NR45, 8501NR45B
Response Time
20 msec
Minimum Operating Temperature
-40 Degrees F
Horsepower @ 120V AC
1/3 hp
Push-To-Test Method
No Test Button
Motor Rated
Yes
Pin Shape
Flat
Maximum Operating Temperature
131 Degrees F
Power Consumption
1.2 VA
Series
Square D 8501R Miniature Control Series
Maximum Switching Voltage
300V AC, 30V DC
Compatible Manufacturer Part Number
8501NR45, 8501NR45B
Compatible Manufacturer Model Number
8501NR45, 8501NR45B
Switching Voltage
300 V AC; 30 V DC
Operating Time
20 ms - pick-up || 20 ms - drop-out

Description

General Purpose Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form 4PDT, Current Rating 6 A, Electrical Connection Quick-Connect, Flat Pin Width 0.09 in, Number of Pins 14, Pin Shape Flat, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 5 A @ 240V, Contact Rating (DC) 5 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC Not Rated, Mounting Style Socket, Push-To-Test Method No Button, Body Depth 1.62 in, Body Height 2.07 in, Body Width 1.44 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.