Socket, General Purpose Relay, Square, 15 A, 8 Pins, Quick Connect

  • Mfr # 8501RS42V20

  • Zoro # G7445821


product price:  $52.85
/ea

Key Features

Mounting Style
Socket
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
8
Coil Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8501RS42V20
Zoro #
G7445821
UPC #
785901131311
Country of Origin
China

Dimensions

Overall Height - Relay
1.65 in
Body Width
0.83 in
Body Depth
1.65 in
Flat Pin Width
0.18 in
Body Height
1.07 in
Overall Depth
1.65 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
8
Coil Voltage
120V AC
Current Rating
15 A
Contact Form
DPDT
Contact Rating (AC)
15 A @ 120V, 15 A @ 277V
Contact Rating (DC)
10 A @ 28V
HP @ 120V
1/10 hp
Socket Code
D
Power Consumption - Relay
1.1 VA
Features
SPDT through 4PDT, AC or DC operated, Horsepower rated, Socket compatible, Manual operator/ Green LED pilot light options
Contact Material
Silver Alloy
Standards
CE Certified, CSA Certified, UL Listed
HP @ 240V
1/10 hp
Socket
Mfr. No. 8501NR42
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Status Indicator
Mechanical Flag
Series
Square D 8501R Miniature Series
Minimum Operating Temperature
-40 Degrees F
Response Time
20 msec
Power Consumption
1.1 VA
Sealing
Enclosed
Push-To-Test Method
No Button
Maximum Operating Temperature
131 Degrees F
Horsepower @ 240V AC
1/10 hp
Horsepower @ 120V AC
1/2 hp
Motor Rated
Yes
Compatible with Manufacturer Model Number
8501NR42, 8501NR42B
Maximum Switching Voltage
300V AC, 30V DC
Pin Shape
Flat
Compatible Manufacturer Part Number
8501NR42, 8501NR42B
Compatible Manufacturer Model Number
8501NR42, 8501NR42B
Switching Voltage
300 V AC; 30 V DC
Operating Time
20 ms - pick-up || 20 ms - drop-out

Description

General Purpose Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form DPDT, Current Rating 15 A, Electrical Connection Quick-Connect, Flat Pin Width 0.18 in, Number of Pins 8, Pin Shape Flat, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 15 A @ 120V, 15 A @ 277V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 1/10 hp, Mounting Style Socket, Push-To-Test Method No Button, Body Depth 1.65 in, Body Height 1.07 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.