Socket, General Purpose Relay, Square, 15 A, 5 Pins, Quick Connect

  • Mfr # 8501RS41V14

  • Zoro # G2845053


product price:  $45.99
/ea

Key Features

Mounting Style
Socket
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
5
Coil Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8501RS41V14
Zoro #
G2845053
UPC #
785901137023
Country of Origin
China

Dimensions

Overall Height - Relay
1.65 in
Body Width
1.44 in
Flat Pin Width
0.189 in
Body Height
2.07 in
Body Depth
1.62 in
Overall Depth
1.65 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
5
Coil Voltage
24V AC
Current Rating
15 A
Contact Form
SPDT
Contact Rating (AC)
15 A @ 120V, 15 A @ 277V
Contact Rating (DC)
15 A @ 28V
Status Indicator
Mechanical Flag
Socket
Mfr. No. 8501NR41
Contact Material
Silver Alloy
Standards
CE Certified, CSA Certified, UL Listed
Green Environmental Attribute
RoHS 2011/65/EU Compliant
HP @ 120V
1/10 hp
Socket Code
L
HP @ 240V
1/10 hp
Power Consumption - Relay
1.6 VA
Features
SPDT through 4PDT, AC or DC operated, Horsepower rated, Socket compatible, Manual operator/ green LED pilot light options, Silver tin oxide contacts
Power Consumption
1.6 VA
Maximum Switching Voltage
300V AC, 30V DC
Horsepower @ 240V AC
1/10 hp
Sealing
Enclosed
Compatible with Manufacturer Model Number
8501NR41, 8501NR41B
Series
Square D 8501R Miniature Series
Response Time
20 msec
Push-To-Test Method
No Button
Horsepower @ 120V AC
1/2 hp
Motor Rated
Yes
Maximum Operating Temperature
131 Degrees F
Pin Shape
Flat
Minimum Operating Temperature
-40 Degrees F
Compatible Manufacturer Part Number
8501NR41, 8501NR41B
Compatible Manufacturer Model Number
8501NR41, 8501NR41B
Switching Voltage
300 V AC; 30 V DC
Operating Time
20 ms - pick-up || 20 ms - drop-out

Description

General Purpose Relay, Base Shape Square, Coil Voltage 24V AC, Contact Form SPDT, Current Rating 15 A, Electrical Connection Quick-Connect, Flat Pin Width 0.189 in, Number of Pins 5, Pin Shape Flat, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 15 A @ 120V, 15 A @ 277V, Contact Rating (DC) 15 A @ 28V, Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 1/10 hp, Mounting Style Socket, Push-To-Test Method No Button, Body Depth 1.62 in, Body Height 2.07 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.