Shop SCHNEIDER ELECTRIC

Socket, General Purpose Relay, Square, 15 A, 8 Pins, Quick Connect

  • Mfr # 8501RS42V14

  • Zoro # G3072815


product price:  $50.69
/ea

Key Features

Mounting Style
Socket
Electrical Connection
Quick-Connect
Base Shape
Square
Number of Pins
8
Coil Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8501RS42V14
Zoro #
G3072815
UPC #
785901131304
Country of Origin
China

Dimensions

Overall Height - Relay
1.65 in
Body Width
0.83 in
Overall Depth
1.65 in
Body Height
1.07 in
Body Depth
1.65 in
Flat Pin Width
0.18 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Quick-Connect
Base Shape
Square
Number of Pins
8
Coil Voltage
24V AC
Current Rating
15 A
Contact Form
DPDT
Contact Rating (AC)
15 A @ 120V, 15 A @ 277V
Contact Rating (DC)
10 A @ 28V
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Contact Material
Silver Alloy
HP @ 240V
1/10 hp
Socket
Mfr. No. 8501NR42
Features
SPDT through 4PDT, AC or DC operated, Horsepower rated, Socket compatible, Manual operator/ Green LED pilot light options
Status Indicator
Mechanical Flag
Power Consumption - Relay
1.1 VA
Socket Code
D
HP @ 120V
1/10 hp
Standards
CE Certified, CSA Certified, UL Listed
Maximum Switching Voltage
300V AC, 30V DC
Sealing
Enclosed
Maximum Operating Temperature
131 Degrees F
Minimum Operating Temperature
-40 Degrees F
Motor Rated
Yes
Horsepower @ 120V AC
1/2 hp
Power Consumption
1.1 VA
Response Time
20 msec
Compatible with Manufacturer Model Number
8501NR42, 8501NR42B
Horsepower @ 240V AC
1/10 hp
Push-To-Test Method
No Button
Pin Shape
Flat
Series
Square D 8501R Miniature Series
Compatible Manufacturer Part Number
8501NR42, 8501NR42B
Compatible Manufacturer Model Number
8501NR42, 8501NR42B
Operating Time
20 ms - pick-up || 20 ms - drop-out
Switching Voltage
300 V AC; 30 V DC
For Manufacturer Part Number
8501NR42, 8501NR42B
Compatible with Mfr. Model Number
8501NR42, 8501NR42B

Description

General Purpose Relay, Base Shape Square, Coil Voltage 24V AC, Contact Form DPDT, Current Rating 15 A, Electrical Connection Quick-Connect, Flat Pin Width 0.18 in, Number of Pins 8, Pin Shape Flat, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 15 A @ 120V, 15 A @ 277V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 1/10 hp, Mounting Style Socket, Push-To-Test Method No Button, Body Depth 1.65 in, Body Height 1.07 in, Body Width 0.83 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.