Socket, General Purpose Relay, Square, 15 A, 14 Pins, Quick Connect

  • Mfr # 8501RSD44V53

  • Zoro # G7445846


product price:  $53.69
/ea

Key Features

Mounting Style
Socket
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
14
Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8501RSD44V53
Zoro #
G7445846
UPC #
785901137238
Country of Origin
China

Dimensions

Overall Height - Relay
1.65 in
Flat Pin Width
0.18 in
Body Width
1.6 in
Body Height
1.07 in
Overall Depth
1.65 in
Body Depth
1.65 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
14
Coil Voltage
24V DC
Current Rating
15 A
Contact Form
4PDT
Contact Rating (AC)
15 A @ 277V
Contact Rating (DC)
10 A @ 28V
Socket Code
F
Standards
CE Certified, CSA Certified, UL Listed
Power Consumption - Relay
1.6 W
HP @ 120V
Not Rated
Features
Spade Terminals, Standard Relay
Contact Material
Silver Alloy
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Status Indicator
Mechanical Flag
Socket
Mfr. No. 8501NR34
HP @ 240V
Not Rated
Power Consumption
1.6 W
Compatible with Manufacturer Model Number
8501NR34, 8501NR34B
Motor Rated
Yes
Horsepower @ 120V AC
1/2 hp
Maximum Switching Voltage
300V AC, 30V DC
Push-To-Test Method
No Button
Series
Square D 8501R Miniature Series
Horsepower @ 240V AC
Not Rated
Response Time
20 msec
Sealing
Enclosed
Pin Shape
Flat
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
131 Degrees F
Compatible Manufacturer Part Number
8501NR34, 8501NR34B
Compatible Manufacturer Model Number
8501NR34, 8501NR34B
Switching Voltage
300 V AC; 30 V DC
Operating Time
20 ms - pick-up || 20 ms - drop-out

Description

General Purpose Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form 4PDT, Current Rating 15 A, Electrical Connection Quick-Connect, Flat Pin Width 0.18 in, Number of Pins 14, Pin Shape Flat, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 15 A @ 277V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC Not Rated, Mounting Style Socket, Push-To-Test Method No Button, Body Depth 1.65 in, Body Height 1.07 in, Body Width 1.6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.