Shop WEIDMULLER
See all product information
Create Account
RCL424615, 20PK
- Mfr # 4058610000
- Zoro # G814633071
product price:Â
$
232.99
/pk of 20, $11.65/ea
Free Shipping & Returns
Key Features
Contact Rating (AC)
250 V
Electrical Connection
Plug In
Coil Voltage
115 V
Current Rating
8 A
Contact Form
2 C/O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4058610000
- Zoro #
- G814633071
- UPC #
- -
- Country of Origin
- Austria
- Contact Rating (AC)
- 250 V
- Electrical Connection
- Plug In
- Item
- Relay
- Coil Voltage
- 115 V
- Current Rating
- 8 A
- Contact Form
- 2 C/O
- Mounting Style
- PCB
- Contact Rating (DC)
- 24 V
Description
RIDERSERIES RCL, Relay, Number of contacts: 2, CO contact AgNi, Rated control voltage: 115 V AC, Continuous current: 8 A, Plug-in connection, Test button available: No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.