Zoro Homepage

CAD Viewer & Download Files

General Purpose Transformer, 15 kVA, NEMA 3R, 120/208V AC, 480V AC

  • Mfr # 15T68F

  • Zoro # G6220977

CAD Available

product price: $3,611.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

CAD Drawing
Input Voltage - Transformer
480V AC
Output Voltage
120/208V AC
Power Rating
15 kVA
Phase
3
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15T68F
Zoro #
G6220977
UPC #
785901359517
Country of Origin
Mexico

Dimensions

Overall Height
14.8 in
Overall Width
19 in
Overall Depth
12 in
Knockout Size - Transformer
1 in, 3/4 in

Details

Item
General Purpose Transformer
Input Voltage - Transformer
480V AC
Output Voltage
120/208V AC
Power Rating
15 kVA
Phase
3
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP54
Outdoor Rated - Transformer
Yes
Winding Material
Copper
Color
Gray
Includes
FCAN 2 to 2.5% Tap, FCBN 2 to 2.5% Tap
Enclosure Material
Steel
Winding Material - Transformer
Copper
Standards
REACH Regulation, RoHS
Voltage Function - Transformer
Step Down
Enclosure Finish
Powder Coated
Sound Level
42 dB
Includes Knockouts
Knockouts Included
Temperature Rise
115°C
CAD Available
Yes

Description

Dry Type Power Distribution Transformer, Input Voltage - Transformer 480V AC Delta, Output Voltage - Transformer 120V AC, 208V AC Wye, VA Rating - Transformer 15 kVA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Copper, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.