Zoro Homepage

General Purpose Transformer, 750 VA, NEMA 3R, 120/240V AC, 600V AC

  • Mfr # 750SV51F

  • Zoro # G7226703


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
600V AC
Output Voltage
120/240V AC
Power Rating
750 VA
Phase
1
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750SV51F
Zoro #
G7226703
UPC #
785901020387
Country of Origin
United States

Dimensions

Overall Height
6.9 in
Overall Width
8.2 in
Overall Depth
8.8 in
Height
6.9 in
Manufacturers Warranty Length
1 yr
Width
8.2 in
Knockout Size - Transformer
1/2 in
Depth
8.8 in

Details

Item
General Purpose Transformer
Input Voltage - Transformer
600V AC
Output Voltage
120/240V AC
Power Rating
750 VA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP54
Outdoor Rated - Transformer
Yes
Winding Material
Copper
Color
Gray
Temp. Rise
115 Degrees C
Voltage Function - Transformer
Step Down
Output Voltage - Transformer
120V AC, 240V AC
VA Rating - Transformer
750 VA
Enclosure Rating
NEMA 3R
Enclosure Finish
Painted
Enclosure Material
Steel
Winding Material - Transformer
Copper
Standards
CSA Certified, cULus, REACH Regulation, RoHS, UL Listed
Phase - Electrical
Single
Insulation Max. Temp.
180 °C
Includes Knockouts
Knockouts Included
Temperature Rise
115°C
Sound Level
37 dB

Description

Dry Type Power Distribution Transformer, Input Voltage - Transformer 600V AC, Output Voltage - Transformer 120V AC, 240V AC, VA Rating - Transformer 750 VA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Copper, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.