Zoro Homepage

Ground fault module, PowerPacT J, micrologic, Add-on ground fault modules, 40 to 200A

  • Mfr # GFM250JD

  • Zoro # G0862876


product price: $3,833.99
/ea
Free Shipping & Returns

Key Features

Pvc Free
Yes
Product or Component Type
ground-fault module
Line Rated Current
40-200 A
Range
Square D
Circuit Breaker Type
J-frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFM250JD
Zoro #
G0862876
UPC #
785901570882
Country of Origin
United States

Details

Item
Cb Ground Flt Module (Nct Not Included)
Pvc Free
Yes
Product or Component Type
ground-fault module
Line Rated Current
40-200 A
Range
Square D
Circuit Breaker Type
J-frame
Accessory / Separate Part Category
protection accessory
Product Or Component Type
ground-fault module

Description

Cb Ground Flt Module (Nct Not Included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.