Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Kit, 600VAC, 60/100A

  • Mfr # GTK0610

  • Zoro # G1857186


product price: $17.19
/ea

Key Features

Amps AC
100A
Description/Special Features
1 Al/Cu
Voltage
600V AC
For Use With
General Duty Safety Switches
Standards
UL 98
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTK0610
Zoro #
G1857186
UPC #
785901751380
Country of Origin
United States

Dimensions

Width
3.18 in
Depth
0.63 in
For Disconnect Switch Size
60 A
Height
1.41 in

Details

Item
Ground Kit
Amps AC
100A
Description/Special Features
1 Al/Cu
Voltage
600V AC
For Use With
General Duty Safety Switches
Standards
UL 98
Maximum Voltage
600V AC
Product Type
Grounding Kit
Current Rating
60 A
Duty
Heavy Duty
Series Name
heavy duty
Product Or Component Type
safety switch grounding bar
Tightening Torque
20-20 lbf.in (AWG 14 to AWG 10) || 25-25 lbf.in (AWG 8) || 35-35 lbf.in (AWG 6 to AWG 4) || 50-50 lbf.in (AWG 3 to AWG 1/0)
Awg Gauge
AWG 2 copper or aluminium
Line Rated Current
60 A F1 || 60 A F3 || 60 A F5 || 60 A F7 || 100 A F2 || 100 A F7
Products By Industry
Electrical

Description

The Square D by Schneider Electric brand Heavy Duty Safety Switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. F Series safety switches provide significantly higher levels of mechanical endurance than NEMA KS-1 or UL98 standards require. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock and a color-coded indicator handle. This Square D heavy duty safety switch grounding bar comes in 30A and 60A. This grounding bar accepts AWG gauges of AWG 12 (CU), AWG 10 (AL), and AWG 4 (AL/CU). This product comes with an 18 month warranty. This heavy duty safety switch grounding bar by Square D has a rated current of 60A and 100A and is rated ofr an AWG gauge of AWG 2, copper or aluminium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.