Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle Assembly, 0.15 A, NEMA 1, 3, 3R, 4, 12, 6 in Lever Handle

  • Mfr # 9422A1

  • Zoro # G3009063


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Disconnect Switch Size
0.15 A
Description/Special Features
NEMA 1, 3, 3R, 4, 12
Includes
6 in Lever Handle
For Use With
Class 9422 Disconnect Switch
Max. Voltage
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9422A1
Zoro #
G3009063
UPC #
785901739739
Country of Origin
Mexico

Dimensions

Disconnect Switch Size
0.15 A
Height
3.07 in
For Disconnect Switch Size
30 A
Depth
1.72 in
Width
0.47 in
Length
6 in

Details

Item
Handle Assembly
Description/Special Features
NEMA 1, 3, 3R, 4, 12
Includes
6 in Lever Handle
For Use With
Class 9422 Disconnect Switch
Max. Voltage
600V AC
Color
Gray
Product Type
Handle Mechanism
Compatible with Manufacturer Model Number
VLS3P016D1, VLS3P025D1, VLS3P032D1, VLS3P040D1
Mounting Mechanism
Flange
Maximum Voltage
600V AC
Standards
UL Listed
Compatible Manufacturer Part Number
VLS3P016D1, VLS3P025D1, VLS3P032D1, VLS3P040D1
Compatible Manufacturer Model Number
VLS3P016D1, VLS3P025D1, VLS3P032D1, VLS3P040D1
For Use With Mfr. Model Number
VLS3P016D1, VLS3P025D1, VLS3P032D1, VLS3P040D1
Product Or Component Type
Handle Mechanism
Product Compatibility
NEMA 1/3/3R/4/12 enclosures
Product Destination
disconnect switches (30 to 200 A) || all circuit breaker mechanisms, all circuit breaker mechanisms || disconnect switches (30 to 200 A)
Specificity Of Operator
variable depth
Compatible with Manufacturer Model No.
VLS3P016D1, VLS3P025D1, VLS3P032D1, VLS3P040D1
Compatible with Mfr. Model No.
VLS3P016D1, VLS3P025D1, VLS3P032D1, VLS3P040D1
For Use with Mfr Model Number
VLS3P016D1, VLS3P025D1, VLS3P032D1, VLS3P040D1
Compatible Pump Manufacturer Part Number
VLS3P016D1, VLS3P025D1, VLS3P032D1, VLS3P040D1
Compatible Mfr. Model Number
VLS3P016D1, VLS3P025D1, VLS3P032D1, VLS3P040D1

Description

Handle Assembly, Color Gray, Compatible with Grainger Part Number 55WT61, 615A63, Compatible with Manufacturer Model Number VLS3P016D1, VLS3P025D1, VLS3P032D1, VLS3P040D1, Depth 1.72 in, For Disconnect Switch Size 200 A, 30 A, For Use With Class 9422 Disconnect Switch, Height 3.07 in, Includes 6 in Lever Handle, Maximum Voltage 600V AC, Mounting Mechanism Flange, Product Type Handle Mechanism, Standards UL Listed, Width 0.47 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.