Zoro Homepage

Handle Assembly

  • Mfr # KCF2PZ

  • Zoro # G0477970


product price: $46.45
/ea

Key Features

Height
60 mm
Width
60 mm
Handle Colour
red
Rotary Handle Padlocking
1 to 3 padlocks 4-8 mm
Fixing Mode
by 4 screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCF2PZ
Zoro #
G0477970
UPC #
785901504313
Country of Origin
Czechia

Dimensions

Height
60 mm
Width
60 mm
Base Dimension
60 x 60 mm

Details

Item
Handle Assembly
Handle Colour
red
Rotary Handle Padlocking
1 to 3 padlocks 4-8 mm
Fixing Mode
by 4 screws
Device Short Name
KCF2
Product Compatibility
V3 || V4
Ip Degree Of Protection
IP65
Product Or Component Type
rotary handle
Marking
0 - 1
Handle Front Plate Colour
yellow
Series
TeSys

Description

Handle Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.