Handle Operator, P, Phase, Rotary Handle, TeSys Series, NEMA 12
Mfr # KCC1YZ
Zoro # G0562287
product price: $42.49
/eaKey Features
Operator
rotary handle
Height
45 mm
Width
45 mm
Base Dimension
45 x 45 mm
Product Or Component Type
rotary handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KCC1YZ
Zoro #
G0562287
UPC #
785901303961
Country of Origin
Czechia
Dimensions
Height
45 mm
Width
45 mm
Base Dimension
45 x 45 mm
Details
Operator
rotary handle
Item
Operating Handle
Product Or Component Type
rotary handle
Rotary Handle Padlocking
1 padlock 4-6 mm
Ip Degree Of Protection
IP65
Fixing Mode
hole 22.5 mm
Device Short Name
KCC1
Marking
0 - 1
Handle Colour
red
Product Compatibility
VN12 || V02 to V2 || VN20
Handle Front Plate Colour
yellow
NEMA Enclosure Rating
12
Series
TeSys
Description
45Mmx45Mm Red+Yellow Oper 1Hole Mtg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.