KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Handle Padlock Attch, 70A, 6.5inWx3.5inL

SQUARE D| Zoro #: G1450845| Mfr #: QOHPL

$7.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6.50"
Item: Handle Padlock Attachment
For Use With: Square D QO Series Circuit Breakers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1450845 Mfr #: QOHPL
Width: 6.50"Item: Handle Padlock Attachment
For Use With: Square D QO Series Circuit BreakersLength: 3.50"
Diameter: 3-1/2"Amps AC: 70
Country of Origin (subject to change): Mexico

Description

Handle Padlock Attachment, Length 3.50 In., Width 6.50 In., Diameter 3-1/2 In., Amps AC 70, For Use With Square D QO Series Circuit Breakers

Reviews