This item is Discontinued.

No Product Image Available

Harmonic Mitigating Transformer, 300kVA (Discontinued)

  • Mfr # HM300T208HNCUEP
  • Zoro # G0086640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HM300T208HNCUEP
Zoro #
G0086640
UPC #
-
Country of Origin
Mexico

Dimensions

Width
41 in
Knockout Size - Transformer
No Knockout
Height
49.5 in
Depth
32 in

Details

Phase - Electrical
Three
Input Voltage - Transformer
480V AC Delta
Output Voltage - Transformer
120V AC, 208V AC Wye
Item - Transformer
Three Phase Harmonic Mitigating Transformer
VA Rating - Transformer
300 kVA
Mounting - Transformer
Floor
Outdoor Rated - Transformer
No
Temp. Rise
130 Degrees C
Winding Material - Transformer
Copper
Hz - Electrical
60 Hz
Includes
Weathershield
Enclosure Type
Indoor
Enclosure Material
Steel
Output Voltage
208VAC Wye/120VAC
IP Rating
12
Input Voltage
480VAC
Enclosure Rating
NEMA 2
VA Rating
300kVA
Mounting - Transformer
Floor
Enclosure Finish
Powder Coated
Mounting
Floor
Item
Three Phase Harmonic Mitigating Transformer
Standards
CSA Certified, cULus, NEMA Premium, NEMA ST-20, PEP ecopassport, REACh, RoHS, UL Listed
Voltage Function - Transformer
Step Down
Color
Gray
Hz
60

Description

Three Phase Harmonic Mitigating Transformer, Input Voltage - Transformer 480V AC Delta, Output Voltage - Transformer 120V AC, 208V AC Wye, VA Rating - Transformer 300 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer No, Voltage Function - Transformer Step Down, Winding Material - Transformer Copper, Hz - Electrical 60 Hz, Temp. Rise 130 Degrees C, Enclosure Rating NEMA 2, IP Rating 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.