Hazardous Location Limit Switch, No Lever, Rotary, 1NC/1NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # 9007CR53C

  • Zoro # G3152457


product price:  $446.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9007CR53C
Zoro #
G3152457
UPC #
785901857150
Country of Origin
Mexico

Dimensions

Height
6.10"
Body Depth - Limit Switch
2.08 in
Body Width - Limit Switch
2.72 in
Actuator Length - Limit Switch
0.71 in
Body Height - Limit Switch
4.25 in
Actuator Length
0.71"
Depth
2.08"
Width
2.72"
Body Depth
2.08 in
Manufacturer Warranty Length
18 mo
Body Height
4.25 in
Overall Depth
2.79 in
Body Width
2.72 in
Mounting Hole Diameter
0.2 in
Overall Height
6.1 in
Overall Width
2.72 in

Details

Item
Hazardous Location Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 600V
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Limit Switch Style
Hazardous Location Limit Switch
Basic Actuator Style (Limit Switch)
Rotary
Body Style (Limit Switch)
Standard
Operating Temp. Range
-20 Degrees to 185 Degrees F
Stem Thread - Limit Switch
No Stem
Boot Sealed Actuator - Limit Switch
No
Contact Form
1NO/1NC
Operating Force
3.0 in-lb
Boot Sealed Actuator (Limit Switch)
No
NEMA Rating
1, 12, 13, 2, 4, 6, 6P, 7, 9
Series
9007CR
Actuator Location
Side
Wiring Entry
1/2 in NPT
Actuator Style (Limit Switch)
Rotary, No Lever
Electrical Connection
Screw Clamp Terminals
IP Rating
IP67
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Movement
CW Maintained
Mounting Hole - Limit Switch
(2) 0.20 in dia
Mounting Hole Spacing - Limit Switch
2.35 in x 1.17 in
Voltage Rating
600VAC/DC
DC Contact Rating
10 A @ 600 V
Standards
CSA, UL Listed
Contact Form - Limit Switch
1NC/1NO
Amps
10
Certification
UL Class I Groups B, C, D and Class II Groups E, F, G
AC Contact Rating
10 A @ 600 V
Actuator Style
Rotary Lever
Travel
Total Travel 90 Degrees
Actuator Location (Limit Switch)
Side
Body Material
Aluminum
Special Features
lateral approach, 1 direction programmable
Contact Material
silver contacts
Head Material
zinc
Head Type
rotary head
Vibration Resistance
25 gn 10-150 Hz)IEC 60068-2-6
Min. Actuation Velocity Horizontal
90 ft/min with 45° cam angle, levers only || 130 ft/min with 30° cam angle, levers only
Actuation Type
CW and CCW || from left and right
Short Circuit Protection
10 A CC non-time delay
Electrical Durability
1000000 cycles
Contact Action
snap action
Weight
2.5 lb(US)
Shock Resistance
60 gn 9 ms IEC 60068-2-27
Mechanical Durability
10000000 cycles
Number of Mounting Holes
2
Mounting Hole Horizontal Center to Center Distance
30 mm
Resistance Properties
Shock Resistant, Vibration Resistant
Operating Torque - Maximum
3 in-lb
Includes Actuator
No Actuator Included
Pretravel
45 Degrees
Mounting Style
Surface
Action
Maintained
Operating Temperature - Maximum
185 Degrees F
Hazardous Location Specification
Class I, Div 1, Group B, C, D, Class II, Div 1, Group E, F, G
Total Travel
90 Degrees
Operating Temperature - Minimum
-20 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 4, 6, 6P
Mounting Hole Vertical Center to Center Distance
60 mm
Boot Sealed Actuator
No Boot Included
Directional Movement
CCW Reset/CW Trip
Type Of Operator
zinc stay put without operating lever 9007C lever
Number Of Poles
1

Description

Hazardous Location Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 0.71 in, Body Height - Limit Switch 4.25 in, Body Width - Limit Switch 2.72 in, Body Depth - Limit Switch 2.08 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.