Zoro Homepage
This item is Discontinued.
Telemecanique Sensors Hazardous Location Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top 9007CR53J

Hazardous Location Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (Discontinued)

  • Mfr # 9007CR53J
  • Zoro # G0836179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007CR53J
Zoro #
G0836179
UPC #
785901960799
Country of Origin
Mexico

Dimensions

Body Depth - Limit Switch
2.08 in
Width
2.72 in
Body Height - Limit Switch
10.35in

Details

Item
Hazardous Location Limit Switch
Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A @ 600V
DC Contact Rating - Limit Switch
10A @ 600V
Amps
10
Body Material
aluminium, metal
Head Material
zinc
IP Rating
IP67 conforming to IEC 60529
Standards
2.5 kV AC 1 min CE || 2.2 kV AC 1 min UL || 2.64 kV AC 1 s CSA
Contact Form
Form Z
Movement
multi-directional
Special Features
multi-directional approach, multi-directional approach
Series
9007CR
Contact Material
silver contacts
Actuator Style
Wobble Stick
Body Style (Limit Switch)
fixed
Electrical Connection
screw-clamp terminals AWG 22...AWG 12), 1-2
NEMA Rating
NEMA 1 Nema type 250 || NEMA 2 Nema type 250 || NEMA 4 Nema type 250 || NEMA 6 Nema type 250 || NEMA 6P Nema type 250 || NEMA 12 Nema type 250 || NEMA 13 Nema type 250
Operating Temp. Range
-20-185 °F hazardous location
Vibration Resistance
25 gn 10-150 Hz)IEC 60068-2-6
Electrical Durability
1000000 cycles
Contact Action
snap action
Short Circuit Protection
10 A CC non-time delay
Mechanical Durability
10000000 cycles
Head Type
multi-directional head
Shock Resistance
60 gn 9 ms IEC 60068-2-27
Weight
2.5 lb(US)
Actuation Type
by any moving part
Pretravel
10 Degrees
Total Travel
90 Degrees
Operating Force - Maximum
3 lbf
Number Of Poles
1
Type Of Operator
acetal resin spring return wobble stick

Description

Limit Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.