This item is Discontinued.

Telemecanique Sensors Hazardous Location Limit Switch, Wobble Stick, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top 9007CR61J

Hazardous Location Limit Switch, Wobble Stick, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (Discontinued)

  • Mfr # 9007CR61J
  • Zoro # G2608681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9007CR61J
Zoro #
G2608681
UPC #
785901857587
Country of Origin
Mexico

Dimensions

Height
6.10"
Body Depth - Limit Switch
2.08 in
Actuator Length
4.25"
Width
2.72"
Body Width - Limit Switch
2.72 in
Depth
2.08"
Body Height - Limit Switch
4.25 in
Actuator Length - Limit Switch
4.25 in
Manufacturer Warranty Length
18 mo
Overall Height
10.35 in
Body Height
4.25 in
Mounting Hole Diameter
0.2 in
Overall Width
2.72 in
Overall Depth
2.08 in
Body Width
2.72 in
Body Depth
2.08 in

Details

Item
Hazardous Location Limit Switch
Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A @ 600V
DC Contact Rating - Limit Switch
10A @ 600V
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Amps
10
Operating Force
3.0 in-lb
Body Material
Aluminum
Actuator Location
Top
Mounting Hole Spacing - Limit Switch
2.35 in x 1.17 in
Certification
UL Class I Groups B, C, D and Class II Groups E, F, G
Basic Actuator Style (Limit Switch)
Wobble Stick
Operating Temp. Range
0 Degrees to 185 Degrees F
Actuator Style (Limit Switch)
Wobble Stick
Standards
CSA, UL
Voltage Rating
600VAC/DC
Contact Form - Limit Switch
2NC/2NO
AC Contact Rating
10A @ 600V
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
DC Contact Rating
10A @ 600V
NEMA Rating
1, 12, 13, 2, 4, 6, 6P, 7, 9
Electrical Connection
Screw Terminals
Limit Switch Style
Hazardous Location Limit Switch
IP Rating
67
Mounting Hole - Limit Switch
(2) 0.20 in dia
Contact Form
2NC/2NO
Boot Sealed Actuator (Limit Switch)
No
Wiring Entry
1/2 in NPT
Boot Sealed Actuator - Limit Switch
No
Series
9007CR
Body Style (Limit Switch)
Standard
Stem Thread - Limit Switch
No Stem
Movement
Any Direction
Actuator Location (Limit Switch)
Top
Travel
Total Travel 90 Degrees
Actuator Style
Wobble Stick
Head Material
zinc
Contact Material
silver contacts
Special Features
multi-directional approach, multi-directional approach
Shock Resistance
60 gn 9 ms IEC 60068-2-27
Short Circuit Protection
10 A CC non-time delay
Contact Action
snap action
Vibration Resistance
25 gn 10-150 Hz)IEC 60068-2-6
Mechanical Durability
10000000 cycles
Electrical Durability
1000000 cycles
Weight
2.5 lb(US)
Actuation Type
by any moving part
Head Type
multi-directional head
Directional Movement
Omnidirectional
Boot Sealed Actuator
No Boot Included
Pretravel
10 Degrees
Total Travel
90 Degrees
Mounting Hole Horizontal Center to Center Distance
30 mm
Number of Mounting Holes
2
Mounting Hole Vertical Center to Center Distance
60 mm
Operating Torque - Maximum
3 in-lb
Mounting Style
Surface
NEMA Enclosure Rating
1, 12, 13, 2, 4, 6, 6P
Resistance Properties
Shock Resistant, Vibration Resistant
Operating Temperature - Minimum
-20 Degrees F
Hazardous Location Specification
Class I, Div 1, Group B, C, D, Class II, Div 1, Group E, F, G
Operating Temperature - Maximum
185 Degrees F
Number Of Poles
2
Type Of Operator
acetal resin spring return wobble stick

Description

Hazardous Location Limit Switch, Actuator Style - Limit Switch Wobble Stick, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches 2NC/2NO, Actuator Length - Limit Switch 4.25 in, Body Height - Limit Switch 4.25 in, Body Width - Limit Switch 2.72 in, Body Depth - Limit Switch 2.08 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 12, 13, 2, 4, 6, 6P, 7, 9

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.