Hazardous Location Limit Switch, Wobble Stick, 2NC/2NO, 10A at 600V AC, Actuator Location: Top

  • Mfr # 9007CR61K

  • Zoro # G3233711


product price:  $605.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007CR61K
Zoro #
G3233711
UPC #
785901753100
Country of Origin
Mexico

Dimensions

Body Depth - Limit Switch
2.08 in
Actuator Length - Limit Switch
12.06 in
Actuator Length
12.06"
Body Height - Limit Switch
4.25 in
Body Width - Limit Switch
2.72 in
Height
6.10"
Width
2.72"
Depth
2.08"
Overall Depth
2.08 in
Overall Height
18.16 in
Mounting Hole Diameter
0.2 in
Overall Width
2.72 in
Manufacturer Warranty Length
18 mo
Body Depth
2.08 in
Body Width
2.72 in
Body Height
4.25 in

Details

Item
Hazardous Location Limit Switch
Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 600V
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Electrical Connection
Screw Clamp Terminals
Stem Thread - Limit Switch
No Stem
Operating Temp. Range
0 Degrees to 185 Degrees F
Wiring Entry
1/2 in NPT
Boot Sealed Actuator (Limit Switch)
No
Actuator Style (Limit Switch)
Wobble Stick
Contact Form
2NO/2NC
Amps
10
Body Material
Aluminum
Mounting Hole - Limit Switch
(2) 0.20 in dia
NEMA Rating
1, 12, 13, 2, 4, 6, 6P, 7, 9
Actuator Location
Top
Standards
CSA C22.2 No.14, UL 508
Operating Force
3.0 in-lb
Actuator Location (Limit Switch)
Top
DC Contact Rating
10 A @ 600 V
Basic Actuator Style (Limit Switch)
Wobble Stick
Limit Switch Style
Hazardous Location Limit Switch
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Actuator Style
Wobble Stick
IP Rating
IP67
Series
9007CR
Travel
Total Travel 90 Degrees
Certification
UL Class I Groups B, C, D and Class II Groups E, F, G
Contact Form - Limit Switch
2NC/2NO
AC Contact Rating
10 A @ 600 V
Mounting Hole Spacing - Limit Switch
2.35 in x 1.17 in
Movement
Any Direction
Body Style (Limit Switch)
Standard
Boot Sealed Actuator - Limit Switch
No
Voltage Rating
600VAC/DC
Head Material
zinc
Special Features
multi-directional approach, multi-directional approach
Contact Material
silver contacts
Vibration Resistance
25 gn 10-150 Hz)IEC 60068-2-6
Short Circuit Protection
10 A CC non-time delay
Actuation Type
by any moving part
Mechanical Durability
10000000 cycles
Head Type
multi-directional head
Shock Resistance
60 gn 9 ms IEC 60068-2-27
Contact Action
snap action
Electrical Durability
1000000 cycles
Weight
2.5 lb(US)
Total Travel
90 Degrees
NEMA Enclosure Rating
1, 12, 13, 2, 4, 6, 6P
Number of Mounting Holes
2
Operating Temperature - Minimum
-20 Degrees F
Operating Torque - Maximum
3 in-lb
Directional Movement
Omnidirectional
Resistance Properties
Shock Resistant, Vibration Resistant
Operating Temperature - Maximum
185 Degrees F
Hazardous Location Specification
Class I, Div 1, Group B, C, D, Class II, Div 1, Group E, F, G
Mounting Style
Surface
Mounting Hole Vertical Center to Center Distance
60 mm
Mounting Hole Horizontal Center to Center Distance
30 mm
Boot Sealed Actuator
No Boot Included
Pretravel
10 Degrees
Number Of Poles
2
Type Of Operator
steel spring return wobble stick wire extension)

Description

Hazardous Location Limit Switch, Actuator Style - Limit Switch Wobble Stick, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches 2NC/2NO, Actuator Length - Limit Switch 12.06 in, Body Height - Limit Switch 4.25 in, Body Width - Limit Switch 2.72 in, Body Depth - Limit Switch 2.08 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 12, 13, 2, 4, 6, 6P, 7, 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.