Zoro Homepage

Hdss Equipment Grnd Assy 240V&600V 800A

  • Mfr # PKOGTA7

  • Zoro # G0836416


product price: $134.52
/ea
Free Shipping & Returns

Key Features

Line Rated Current
800 A E2 || 800 A E4
Awg Gauge
350 kcmil copper or aluminium
Tightening Torque
275-275 lbf.in (AWG 4 to 350 kcmil)
Series Name
heavy duty
Product Or Component Type
safety switch grounding bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKOGTA7
Zoro #
G0836416
UPC #
785901998402
Country of Origin
United Kingdom

Details

Item
Ground Assembly
Line Rated Current
800 A E2 || 800 A E4
Awg Gauge
350 kcmil copper or aluminium
Tightening Torque
275-275 lbf.in (AWG 4 to 350 kcmil)
Series Name
heavy duty
Product Or Component Type
safety switch grounding bar

Description

Ground Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.