Zoro Homepage

Heavy Duty Foot Switch

  • Mfr # 9002AW133

  • Zoro # G6957815


product price: $754.99
/ea
Free Shipping & Returns

Key Features

Contact Form
DPDT
NEMA Rating
13, 2, 4
Voltage Rating
120/240V AC
Color
Yellow
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9002AW133
Zoro #
G6957815
UPC #
785901060482
Country of Origin
Mexico

Dimensions

Width
163 mm
Depth
159 mm
Length
217 mm
Overall Width
6.42 in
Manufacturer Warranty Length
18 mo
Overall Height
6.26 in
Overall Depth
8.54 in

Details

Item
Foot Switch
Contact Form
DPDT
NEMA Rating
13, 2, 4
Voltage Rating
120/240V AC
Color
Yellow
Material
Aluminum
Action
Momentary
Standards
CSA, RoHS, UL Listed
Features
Shielded
IP Rating
Not Rated
Product Type
Foot Switch
DC Contact Rating
0.1 A @ 600 V, 0.3 A @ 250 V, 1 A @ 125 V
Power Source
Electrically Corded
Series
9002AW
Number of Pedals
1
Hazardous Location Specification
Not Rated
Includes Potentiometer
No Potentiometer Included
Includes Foot Guard
Guard Included
Termination Connection Type
Screw Terminal
NEMA Enclosure Rating
13, 2, 4
AC Contact Rating
0.6 A @ 600 V, 0.75 A @ 480 V, 1.5 A @ 240 V, 3 A @ 120 V

Description

Foot Switch, DPDT Contact Form, Voltage Rating 120/240V AC, NEMA Rating 13, 2, 4, Material Aluminum, Color Yellow, Momentary Action, Cord Length Not Applicable, IP Rating Not Rated, Standards CSA, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.