Zoro Homepage

Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # 9007C52N2

  • Zoro # G2820946


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007C52N2
Zoro #
G2820946
UPC #
785901783657
Country of Origin
Mexico

Dimensions

Depth
1.79"
Height
3.14"
Body Height - Limit Switch
2.5 in
Width
1.55"
Body Width - Limit Switch
0.83 in
Body Depth - Limit Switch
1.14 in
Overall Depth
2.5 in
Body Height
2.5 in
Overall Width
1.55 in
Mounting Hole Diameter
0.2 in
Body Depth
1.14 in
Overall Height
3.14 in
Body Width
0.83 in
Manufacturer Warranty Length
18 mo

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 600V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Actuator Location
Side
Stem Thread - Limit Switch
No Stem
Limit Switch Style
Heavy Duty Limit Switch
Amps
10
Contact Form
1NC/1NO
Travel
Total Travel 90 Degrees
Actuator Style
Rotary Head, No Lever
Actuator Location (Limit Switch)
Side
AC Contact Rating
10A at 600V
Series
9007C
Mounting Hole - Limit Switch
(2) 0.20 in dia
Body Style (Limit Switch)
Miniature
Body Material
Zinc
Standards
CE, CSA, UL
NEMA Rating
1, 12, 13, 2, 4, 6, 6P
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Operating Force
1.56 in-lb
Contact Form - Limit Switch
1NC/1NO
Mounting Hole Spacing - Limit Switch
2.35 in x 1.17 in
Voltage Rating
600VAC/DC
Wiring Entry
1/2 in NPT
IP Rating
67
DC Contact Rating
10A at 600V
Boot Sealed Actuator - Limit Switch
No
Operating Temp. Range
-20 Degrees to 185 Degrees F
Basic Actuator Style (Limit Switch)
Rotary
Electrical Connection
Screw Terminals
Actuator Style (Limit Switch)
Rotary, No Lever
Boot Sealed Actuator (Limit Switch)
No
Movement
CCW Low Torque, CW Low Torque
Special Features
lateral approach, 2 programmable directions
Contact Material
silver contacts
Head Material
zinc
Actuation Type
CW and CCW || from left and right
Weight
1.25 lb(US)
Min. Actuation Velocity Horizontal
90 ft/min with 45° cam angle, levers only || 130 ft/min with 30° cam angle, levers only
Contact Action
snap action
Short Circuit Protection
10 A CC non-time delay
Mechanical Durability
10000000 cycles
Electrical Durability
1000000 cycles
Vibration Resistance
25 gn 10-150 Hz)IEC 60068-2-6
Shock Resistance
60 gn 9 ms IEC 60068-2-27
Head Type
rotary head
Includes Actuator
No Actuator Included
Operating Torque - Maximum
1.56 in-lb
NEMA Enclosure Rating
1, 12, 13, 2, 4, 6, 6P
Resistance Properties
Shock Resistant, Vibration Resistant
Pretravel
10 Degrees
Mounting Style
Surface
Boot Sealed Actuator
No Boot Included
Number of Mounting Holes
2
Operating Temperature - Minimum
-20 Degrees F
Mounting Hole Vertical Center to Center Distance
60 mm
Total Travel
90 Degrees
Operating Temperature - Maximum
185 Degrees F
Directional Movement
CCW/CW
Body Configuration
Plug-In
Mounting Hole Horizontal Center to Center Distance
30 mm
Type Of Operator
zinc spring return without operating lever low torque)9007C lever
Number Of Poles
1

Description

Plug-In Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches 1NC/1NO, Body Height - Limit Switch 2.5 in, Body Width - Limit Switch 0.83 in, Body Depth - Limit Switch 1.14 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 2, 4, 6, 6P, Mounting - Limit Switch Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.