This item is Discontinued.

Telemecanique Sensors Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side 9007C66N2

This item is Discontinued.

Telemecanique Sensors

Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (Discontinued)

Mfr # 9007C66N2
Zoro # G2494685
UPC # 785901638094
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9007C66N2
Zoro #
G2494685
UPC #
785901638094
Country of Origin
Mexico

Dimensions

Body Depth - Limit Switch
1.14 in
Actuator Length
0.71"
Height
4.02"
Actuator Length - Limit Switch
0.71 in
Width
1.55"
Depth
1.79"
Body Width - Limit Switch
0.83 in
Body Height - Limit Switch
2.5 in
Overall Depth
2.5 in
Overall Width
1.55 in
Overall Height
4.02 in
Manufacturer Warranty Length
18 mo
Body Width
0.83 in
Body Height
2.5 in
Mounting Hole Diameter
0.2 in
Body Depth
1.14 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A @ 600V
DC Contact Rating - Limit Switch
10A @ 600V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Limit Switch Style
Heavy Duty Limit Switch
Voltage Rating
600VAC/DC
Boot Sealed Actuator (Limit Switch)
No
Actuator Style (Limit Switch)
Rotary, No Lever
Stem Thread - Limit Switch
No Stem
IP Rating
67
Series
9007C
Movement
CCW Low Torque, CW Low Torque
AC Contact Rating
10A @ 600V
Actuator Location
Side
Boot Sealed Actuator - Limit Switch
No
DC Contact Rating
10A @ 600V
NEMA Rating
1, 12, 13, 2, 4, 6, 6P
Mounting Hole - Limit Switch
(2) 0.20 in dia
Contact Form
2NC/2NO
Contact Form - Limit Switch
2NC/2NO
Wiring Entry
1/2 in NPT
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Operating Temp. Range
-20 Degrees to 185 Degrees F
Amps
10
Body Material
Zinc
Electrical Connection
Screw Terminals
Travel
Total Travel 90 Degrees
Operating Force
1.56 in-lb
Actuator Location (Limit Switch)
Side
Body Style (Limit Switch)
Miniature
Actuator Style
Rotary Head, No Lever
Mounting Hole Spacing - Limit Switch
2.35 in x 1.17 in
Basic Actuator Style (Limit Switch)
Rotary
Standards
CE, CSA, UL
Head Material
zinc
Special Features
lateral approach, 2 programmable directions
Contact Material
silver contacts
Weight
1.25 lb(US)
Electrical Durability
1000000 cycles
Actuation Type
from left and right || CW and CCW
Contact Action
snap action
Head Type
rotary head
Mechanical Durability
10000000 cycles
Min. Actuation Velocity Horizontal
90 ft/min with 45° cam angle, levers only || 130 ft/min with 30° cam angle, levers only
Short Circuit Protection
10 A CC non-time delay
Shock Resistance
60 gn 9 ms IEC 60068-2-27
Vibration Resistance
25 gn 10-150 Hz)IEC 60068-2-6
Operating Temperature - Minimum
-20 Degrees F
Directional Movement
CCW/CW
Mounting Hole Horizontal Center to Center Distance
30 mm
NEMA Enclosure Rating
1, 12, 13, 2, 4, 6, 6P
Resistance Properties
Shock Resistant, Vibration Resistant
Body Configuration
Plug-In
Pretravel
10 Degrees
Operating Torque - Maximum
1.56 in-lb
Mounting Hole Vertical Center to Center Distance
60 mm
Operating Temperature - Maximum
185 Degrees F
Boot Sealed Actuator
No Boot Included
Mounting Style
Surface
Number of Mounting Holes
2
Includes Actuator
No Actuator Included
Total Travel
90 Degrees
Type Of Operator
zinc spring return without operating lever low torque)9007C lever
Number Of Poles
2

Description

Plug-In Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches 2NC/2NO, Actuator Length - Limit Switch 0.71 in, Body Height - Limit Switch 2.5 in, Body Width - Limit Switch 0.83 in, Body Depth - Limit Switch 1.14 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 2, 4, 6, 6P

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.