Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A at 600V AC, Actuator Location: Top
Mfr # 9007C52J
Zoro # G3361005
product price:Â $174.99
/ea
Free Shipping & Returns
Key Features
Basic Actuator Style - Limit Switch
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9007C52J
Zoro #
G3361005
UPC #
785901783473
Country of Origin
Mexico
Dimensions
Body Width - Limit Switch
0.83 in
Body Height - Limit Switch
2.5 in
Actuator Length
4.25"
Width
1.55"
Actuator Length - Limit Switch
4.25 in
Body Depth - Limit Switch
1.14 in
Height
3.14"
Depth
1.79"
Body Depth
1.14 in
Manufacturer Warranty Length
18 mo
Overall Depth
1.79 in
Mounting Hole Diameter
0.2 in
Body Width
0.83 in
Body Height
2.5 in
Overall Height
7.4 in
Overall Width
1.55 in
Description
Plug-In Limit Switch, Actuator Style - Limit Switch Wobble Stick, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 4.25 in, Body Height - Limit Switch 2.5 in, Body Width - Limit Switch 0.83 in, Body Depth - Limit Switch 1.14 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 2, 4, 6, 6P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.