
Heavy Duty Safety Switches
Mfr # H363RB
Zoro # G716524668
product price: $1,499.99
/ea
Free Shipping & Returns
Key Features
Enclosure Material
Steel
Enclosure Type
NEMA 3R
Fuse Type
Class R/J/H/K
Power Rating
25 HP at 480 VAC 3-Phase, 60 HP at 480 VAC 3-Phase, 30 HP at 600 VAC 3-Phase, 100 HP at 600 VAC 3-Phase, 50 HP at 600 VDC
Type
Heavy Duty, Single Throw, Bolt-On Hub
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H363RB
Zoro #
G716524668
UPC #
78590148266
Country of Origin
United States
Dimensions
Size
10.25 in. W x 6.38 in. D x 21.25 in. H
Details
Enclosure Material
Steel
Enclosure Type
NEMA 3R
Fuse Type
Class R/J/H/K
Power Rating
25 HP at 480 VAC 3-Phase, 60 HP at 480 VAC 3-Phase, 30 HP at 600 VAC 3-Phase, 100 HP at 600 VAC 3-Phase, 50 HP at 600 VDC
Type
Heavy Duty, Single Throw, Bolt-On Hub
Fuse Provision
Fusible
Current Rating
100 A
Finish
Galvannealed
Number of Wires
3
AC Voltage Rating
600 V
DC Voltage Rating
600 V
Standards
UL
Voltage
600V AC/DC
Neutral Type
No
Number of Poles
3
Item
Safety Switch
Description
600 VAC/VDC, 100 A, 100 HP, 3-Phase, 3-Pole, 3-Wire, Galvannealed, Steel, Surface Mount, NEMA 3R, Class R/J/H/K, Fusible, Bolt-On Hub, Single Throw, Heavy Duty, Safety Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.