Zoro Homepage

HEPD80 Home Electronic Protective Device

  • Mfr # SQ577210

  • Zoro # G711862826


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Short Circuit Current Rating
25 kA
Height
3.23 in
Standards
UL 1449; CUL
Depth
2.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ577210
Zoro #
G711862826
UPC #
758218289563
Country of Origin
China

Dimensions

Height
3.23 in
Depth
2.1 in
Width
3.72 in
Cable Length
34 in
Wire Size
14 AWG

Details

Item
Surge Protection Device
Phase
Single
Short Circuit Current Rating
25 kA
Standards
UL 1449; CUL
Number of Wires
3
NEMA Rating
NEMA 4X
Voltage Rating
120/240V AC
Surge Current
80 kA
Maximum Continuous Operating Voltage
150V
Rated Current
10 kA
Surge Arrester Type
Electrical Distribution Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.