This item is Discontinued.

Square D Hoist Contactor, 120VAC, Open, 3P 8965RO11V02

Hoist Contactor, 120VAC, Open, 3P (Discontinued)

  • Mfr # 8965RO11V02
  • Zoro # G3117737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8965RO11V02
Zoro #
G3117737
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
3.03"
Width
3.31"
Height
3.31"

Details

Item
Hoist Contactor
Coil Volts
120VAC
HP @ 1 Phase - 120V
1
HP @ 1 Phase - 230V
1-1/2
HP @ 3 Phase - 230V
3
HP @ 3 Phase - 480V
3
HP @ 3 Phase - 575V
3
Action
Reversing
Number of Poles
3
Enclosure NEMA Rating
No Enclosure
Hz
50/60
Standards
UL,CSA

Description

Hoist Contactor, Reversing, Number of Poles 3, 120VAC Coil Volts, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 230V 1-1/2, HP @ 3 Phase - 230V 3, HP @ 3 Phase - 480V 3, HP @ 3 Phase - 575V 3, 50/60 Hz, Height 3.31 In., Width 3.31 In., Depth 3.03 In., Enclosure NEMA Rating No Enclosure, Standards UL,CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.