
Homeline 20A Double-Pole Standard Trip Circuit Breaker
Mfr # HOM220CP
Zoro # G421872160
product price: $30.89
/eaKey Features
Trip Type
Standard
Max. AIR Rating
10kA at 120/240V AC
Amps
20A
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HOM220CP
Zoro #
G421872160
UPC #
47569062766
Country of Origin
Mexico
Details
Trip Type
Standard
Max. AIR Rating
10kA at 120/240V AC
Item
Miniature Circuit Breaker
Amps
20A
Circuit Breaker Type
Standard, Low Voltage
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug-In
Description
Homeline circuit breaker. Used for overload and short-circuit protection of electrical systems. Compatible with Homeline load centers and CSED devices. Rated for 120 volt/240 volt and 10000 AIR. Designed exclusively for the residential market. ANSI (American National Standards Institute) certified and UL (Underwriters Laboratories) listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.