Shop SQUARE D
See all product information
Create Account
Homeline 20A/20A/20A Double-Pole Standard Trip Quad Tandem Circuit Breaker
- Mfr # HOMT2020220CP
- Zoro # G221864198
product price:Â
$
61.89
/ea
Key Features
Amps
20 A
AC Voltage Rating
120V AC, 240V AC
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HOMT2020220CP
- Zoro #
- G221864198
- UPC #
- 47569072222
- Country of Origin
- Mexico
Details
- Item
- Miniature Circuit Breaker
- Amps
- 20 A
- AC Voltage Rating
- 120V AC, 240V AC
- Circuit Breaker Type
- Quad Tandem, Low Voltage
- Max. AIR Rating
- 10kA at 120/240V AC
- Trip Type
- Standard
Description
Homeline quad circuit breaker. 2 single-pole outer breakers and 1 double-pole inner breaker requiring 2 spaces. Used for overload and short-circuit protection of electrical systems. Compatible with Homeline load centers and CSED devices. Rated for 120 volt/240 volt and 10000 AIR. Designed exclusively for the residential market. ANSI (American National Standards Institute) certified and UL (Underwriters Laboratories) listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.