HomeLine 225 amps 120/240 V 30 space 60 circuits Main Lug Load Center

  • Mfr # HOM3060L225PGC

  • Zoro # G421732686


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Max. Wire Size
300 kcmil Aluminium, 250 kcmil Copper
Depth
3.7 in
Number of Spaces
30
Phase
1
Bus Material
Tin Plated Aluminium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOM3060L225PGC
Zoro #
G421732686
UPC #
785901977223
Country of Origin
United States

Dimensions

Max. Wire Size
300 kcmil Aluminium, 250 kcmil Copper
Depth
3.7 in
Min. Wire Size
4 AWG Copper, Aluminium
Height
33.8 in
Width
14.3 in

Details

Number of Spaces
30
Phase
1
Bus Material
Tin Plated Aluminium
Enclosure NEMA Rating
NEMA 1
Finish
Baked Enamel Gray
Amps
225A
Enclosure Material
Welded sheet steel
Voltage
120/240V AC
Item
Load Center

Description

The Square D Homeline 225 Amp 30-Space 60-Circuit Indoor Main Lugs Load Center for Plug-on Neutral breakers includes a ground bar and is UL listed for residential and commercial power distribution. This load center is built with a plated aluminum bus bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.