Shop SQUARE D
Create Account
Homeline 225A 30-Space 60-Circuit Indoor Plug On Neutral Main Lug Load Center with Ground Bar
- Mfr # HOM3060L225PGC
- Zoro # G621874018
product price:Â
$
204.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HOM3060L225PGC
- Zoro #
- G621874018
- UPC #
- 785901977223
- Country of Origin
- United States
Description
Homeline load center that features Homeline circuit breakers ground fault circuit breakers and arc fault interrupters. Homeline load centers enable the use of a full complement of accessories. Systems are single phase and are rated for indoor use or are rain proof. Designed for residential and industrial use to protect electrical systems equipment and people. This Homeline load center is supplied with convertible mains that are rated at 225A 120/240 VAC single phase. Provides a 10 kA breaking capacity. This Plug On Neutral system provides 30 spaces in a NEMA 1 indoor enclosure with a combination flush/surface indoor cover. The electrical connections are box lugs. The box lugs will accept a wire range of 4 AWG to 250 kcmil copper or 4 AWG to 300 kcmil aluminum wire. Load center has a grounding bar. 14.25 In. W. x 33.77 In. H. x 3.74 In. D. UL Listed.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.