Shop SQUARE D
See all product information
Create Account
Homeline 40A Double-Pole Standard Trip Circuit Breaker
- Mfr # HOM240C
- Zoro # G521886937
product price:Â
$
30.99
/ea
Key Features
AC Voltage Rating
120V AC, 240V AC
Circuit Breaker Type
Standard, Low Voltage
Circuit Breaker Mounting Style
Plug-In
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HOM240C
- Zoro #
- G521886937
- UPC #
- 47569071010
- Country of Origin
- Mexico
- Item
- Miniature Circuit Breaker
- AC Voltage Rating
- 120V AC, 240V AC
- Circuit Breaker Type
- Standard, Low Voltage
- Circuit Breaker Mounting Style
- Plug-In
- Max. AIR Rating
- 10kA at 120/240V AC
- Trip Type
- Standard
- Terminal Connection
- Box Lug
Description
Homeline circuit breaker. Used for overload and short-circuit protection of electrical systems. Compatible with Homeline load centers and CSED devices. Rated for 120 volt/240 volt and 10000 AIR. Designed exclusively for the residential market. ANSI (American National Standards Institute) certified and UL (Underwriters Laboratories) listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.