Meter Main, SC, 20 Spaces, 125A; 110A, Main Lug, 1 Phase

  • Mfr # SC2040M125PF

  • Zoro # G3301408


product price:  $1,667.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
20
Phase
1
Short Circuit Current Rating
22kA
Height
39.80 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SC2040M125PF
Zoro #
G3301408
UPC #
-
Country of Origin
Mexico

Dimensions

Height
39.80 in
Width
16.80 in
Depth
3.40 in
Max. Wire Size
AWG 2/0 aluminium/copper)service ground
Min. Wire Size
AWG 8

Details

Item
Meter Main
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
20
Amps
125A; 110A
Phase
1
Short Circuit Current Rating
22kA
Series
SC
Enclosure NEMA Rating
NEMA 3R
Max. No. of Tandem Breakers
20
Circuit Breaker Type
Homeline
Color
grey
Mounting Style
semi flush outdoor)
For Use With
QO Circuit Breaker, HOMELINE Mini Circuit Breaker
Hub type
A-L
Ground Bar Kit
service disconnect (factory installed)
Connections - Terminals
plug-on neutral
Product Compatibility
solar ready
Service Disconnect Rated Current
125 A
Bypass Type
no bypass
Meter Socket Type
ringed
Number Of Circuits
40
Tightening Torque
main lugs 250 lb.in, AWG 4...250 kcmil, aluminium/copper || service ground 50 lb.in, AWG 14...AWG 2/0, copper || service ground 50 lb.in, AWG 12...AWG 2/0, aluminium || branch lugs 50 lb.in, AWG 14...AWG 4, copper || branch lugs 50 lb.in, AWG 12...AWG 2, aluminium || branch lugs 35 lb.in, AWG 6...AWG 4, aluminium/copper || branch lugs 25 lb.in, AWG 8, aluminium/copper || branch lugs 20 lb.in, AWG 14...AWG 10, aluminium/copper || branch lugs 20 lb.in, AWG 12...AWG 10, aluminium/copper || Cover 10 lb.in
Electrical Connection
lugs line side || lugs service ground

Description

Homeline All In One service entrance dev

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.