Load Center, HOM, 8 Spaces, 125A, 120/240V AC, PoN Convertible Main Lug, 1 Phase

  • Mfr # HOM816L125PGC

  • Zoro # G3307933


product price:  $79.79
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
PoN Convertible Main Lug
Number of Spaces
8
Amps
125A
Voltage
120/240V AC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HOM816L125PGC
Zoro #
G3307933
UPC #
-
Country of Origin
United States

Dimensions

Height
455 mm
Width
362 mm
Depth
95 mm
Max. Wire Size
AWG 2/0 aluminium
Min. Wire Size
AWG 6

Details

Item
Load Center
Main Circuit Breaker or Main Lug
PoN Convertible Main Lug
Number of Spaces
8
Amps
125A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
10kA
Series
HOM
Included Enclosure Cover
Combination
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 1
Bus Material
Aluminum
Circuit Breaker Type
Homeline
Max. No. of Tandem Breakers
8
Standards
UL listed file E-6294
Finish
Baked Enamel
For Use With
Homeline Plug in, Plug-on Neutral Circuit Breaker, convertible with QOM1 MB, Homeline load center accessories
Number Of Circuits
16
Primary/Ambient Air Temp.
-5°C || 40°C
Wiring Configuration
3-wire
Ground Bar Kit
grounding bar included (not installed); grounding bar 1 )

Description

Homeline,LC,125 A,120/240 V,1 PH,ML

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.