Load Center, HOM, 8 Spaces, 125A, 120/240V AC, PoN Convertible Main Lug, 1 Phase

  • Mfr # HOM816L125PRB

  • Zoro # G3307699


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
10kA
Height
481 mm
Width
375 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HOM816L125PRB
Zoro #
G3307699
UPC #
-
Country of Origin
United States

Dimensions

Height
481 mm
Width
375 mm
Depth
115 mm
Max. Wire Size
AWG 2/0 aluminium
Min. Wire Size
AWG 6

Details

Item
Load Center
Main Circuit Breaker or Main Lug
PoN Convertible Main Lug
Number of Spaces
8
Amps
125A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
10kA
Series
HOM
Included Enclosure Cover
Surface Cover
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 3R
Bus Material
Aluminum
Max. No. of Tandem Breakers
8
Circuit Breaker Type
Homeline
Standards
UL listed file E-6294
For Use With
Homeline Plug in, Plug-on Neutral Circuit Breaker, convertible with QOM1 MB, Homeline load center accessories
Finish
Baked Enamel
Wiring Configuration
3-wire
Number Of Circuits
16
Primary/Ambient Air Temp.
-5°C || 40°C
Ground Bar Kit
grounding bar (ordered separately)

Description

Homeline,LC,125 A,120/240 V,1 PH,ML

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.