Load Center, HOM, 30 Spaces, 150A, 120/240V AC, PoN Convertible Main Breaker, 1 Phase

  • Mfr # HOM3060M150PC

  • Zoro # G3306104


product price:  $312.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
PoN Convertible Main Breaker
Number of Spaces
30
Amps
150A
Voltage
120/240V AC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOM3060M150PC
Zoro #
G3306104
UPC #
-
Country of Origin
Mexico

Dimensions

Height
858 mm
Width
362 mm
Depth
95 mm
Min. Wire Size
AWG 4
Max. Wire Size
250 kcmil aluminium/copper

Details

Item
Load Center
Main Circuit Breaker or Main Lug
PoN Convertible Main Breaker
Number of Spaces
30
Amps
150A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
22kA
Series
HOM
Included Enclosure Cover
Combination
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 1
Bus Material
Aluminum
Max. No. of Tandem Breakers
30
Standards
UL listed file E-6294
Circuit Breaker Type
Homeline
For Use With
Homeline Plug in, Plug-on Neutral Circuit Breaker, Homeline load center accessories
Finish
Baked Enamel
Wiring Configuration
3-wire
Number Of Circuits
60
Primary/Ambient Air Temp.
-5°C || 40°C
Ground Bar Kit
grounding bar (ordered separately); circuit-breaker 1 ) 2P 150 A 120/240 V AC main supply ready assembled

Description

Homeline,LC,150 A,120/240 V,1 PH,MB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.