Load Center, HOM, 20 Spaces, 200A, 120/240V AC, PoN Convertible Main Breaker, 1 Phase

  • Mfr # HOM2040M200PCVP

  • Zoro # G3304074


product price:  $1,010.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
PoN Convertible Main Breaker
Number of Spaces
20
Amps
200A
Voltage
120/240V AC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HOM2040M200PCVP
Zoro #
G3304074
UPC #
-
Country of Origin
United States

Dimensions

Height
758 mm
Width
362 mm
Depth
95 mm
Max. Wire Size
250 kcmil aluminium/copper
Min. Wire Size
AWG 4

Details

Item
Load Center
Main Circuit Breaker or Main Lug
PoN Convertible Main Breaker
Number of Spaces
20
Amps
200A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
22kA
Series
HOM
Included Enclosure Cover
Combination
Recommended Surface Cover
combination flush/surface cover
Recommended Flush Cover
combination flush/surface cover
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 1
Bus Material
Aluminum
Circuit Breaker Type
Homeline
Standards
UL listed file E-6294
Max. No. of Tandem Breakers
20
For Use With
Homeline Plug in, Plug-on Neutral Circuit Breaker, Homeline load center accessories
Finish
Baked Enamel
Ground Bar Kit
grounding bar (ordered separately); circuit-breaker 1 ) 2P 200 A 120/240 V AC main supply ready assembled || circuit-breaker 3 ) 1P 20 A 120/240 V AC || circuit-breaker 2 ) 2P 30 A 120/240 V AC
Primary/Ambient Air Temp.
-5°C || 40°C
Wiring Configuration
3-wire
Number Of Circuits
40

Description

Homeline,LC,200 A,120/240 V,1 PH,MB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.