Load center interior, Homeline, 1 phase, 6 spaces, 12 circuits, 125A convertible main lugs, NEMA1, special

  • Mfr # HOM612L125ICU

  • Zoro # G4057353


product price:  $87.89
/ea
Free Shipping & Returns

Key Features

Standards
UL Recognized
Wire Size
8 to 2/0 AWG
Temp. Range
-5 to 40°C
Item - Data Cable
Load Center Interior
Line Rated Current
125 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOM612L125ICU
Zoro #
G4057353
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
8 to 2/0 AWG

Details

Item
Homeline,LC interior,125 A,120/240 V,
Standards
UL Recognized
Temp. Range
-5 to 40°C
Item - Data Cable
Load Center Interior
Line Rated Current
125 A
Awg Gauge
AWG 8...AWG 2/0 aluminium/copper
Number of Spaces
6
Load Center Type
Fixed Mains (lugs)
Ambient Air Temperature For Operation
-5°C, 40°C
[Ue] Rated Operational Voltage
120/240 V AC
Range of Product
Homeline
Number of Circuits
12

Description

Homeline,LC interior,125 A,120/240 V,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.