Shop SQUARE D
Create Account
Homeline Load Center, 200A, 40-Space, 80-Circuit, Main Breaker, Plug-On Neutral, Cover Included
- Mfr # HOM4080M200PQCVP
- Zoro # G424228919
product price:Â
$
631.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HOM4080M200PQCVP
- Zoro #
- G424228919
- UPC #
- 785901613879
- Country of Origin
- United States
Description
The Square D by Schneider Electric Homeline Value Pack 200 Amp 40-Space 80-Circuit Indoor Convertible Main Breaker Qwik-Grip Load Center for Plug-on Neutral breakers includes a cover and a selection of breakers. It is UL listed for residential and commercial power distribution. This load center is built with a plated, aluminum bus bar that is tested and listed only for Homeline circuit breakers. Homeline load centers are designed for the value-minded contractors, remodelers, builders and homeowners. Homeline load centers are engineered for fast installation and wire savings. Innovative cable entry system quickly grips the branch wires while eliminating steel KO's and cable connectors for a faster installationIncludes a fully distributed neutral bar, allowing for the installation of Homeline plug-on neutral combination arc fault breakers on any spaceEach pole space accepts full-size, tandem or quad breakersGround and neutral bars accept up to (3) #10-14 equipment grounds flush/surface indoor coverIncludes (3) HOM120 Homeline 20 Amp single-pole circuit breakers, (2) HOM230 Homeline 30 Amp double-pole circuit breakers and a combination flush/surface coverAccommodates plug-on secondary surge arrestor (sold separately)Overhead/underground feed simply by rotating the device before installingSingle phaseRated 120/240-Volt AC and 22,000 air short circuit current ratingAutomatic flush adjusting cover requires less time to complete the jobDesigned with straight-in mains to save expensive cable and timeDistributed split branch neutral with terminal screws backed out offering with up to 50% more terminals than UL requires increases wiring flexibility saving installation time and simplifies wiringThermoplastic interior assembly is among the most rugged in the industrySlot/square drive screws let you use either standard flat blade screwdriver or square-head driver for positive drive and proper torqueFor protection from damage or theft on the job site, interiors can be easily removed with a single captive3-ground bar mounting locations (left, right and end) let you pick the easiest spot to wire. This product can expose you to chemicals including lead and lead compounds, which are known to the state of California to cause cancer and birth defects or other reproductive harm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.